Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ToolSol

Model # :WBB3183762

MPN #: 1010735

ToolSol® Hex Impact Socket For Wheel Nuts, 1/2" Drive

Product Description
ToolSol® Professional Hand Tools are engineered for challenging applications. The new teethed hex impact sockets turn wheel nuts up to 85% rounded off. Multi purpose design also installs new fasteners. Design includes a nylon cover on each socket, to avoid scratching alloy wheels. Comes in a convenient plastic storage case. Tested to ANSI and DIN standards.

PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleDeep
Drive Size1/2 in
Size17, 19, 21

Product Details

TypeImpact Socket
Socket/Wrench Points6
Measuring SystemMetric (MM)
Number of Pieces3
Package Quantity1
ColorMulti-colored
Manufacturers Part Number1010735
BrandToolSol