- Gardian Solderless Female Disconnect
- Rated 600V, 167°F (75°C)
- UL/CSA listed where applicable
- Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
- Heatshrink insulation provides long lasting strain relief from vibration
- Integral meltable sealant locks out moisture, corrosive salts & fumes
- Tin plated copper connectors with polyolefin heat shrink insulation
- Assortments available
Quick Cable 162158-100 Nylon Solderless Insulated Female Disconnect, 12-10 Gauge, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
11
11
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 12-10 ga |
Product Details
| Type | Insulated |
| Material | Tin Plated Annealed Copper |
| Package Quantity | 100 PCS/Bag |
| Description | Female Disconnect |
| Manufacturers Part Number | 162158-100 |
| Brand | Quick Cable |