Special Features:
- Harder than Brass, Used in Direct Burial, Corrosion Resistance
- Corrosive Environments, Marine Applications, General Purpose
Weights & Dimensions
| Width | 0.500 - 0.489 |
| Thread | 18 in |
| Size | 5/16-18 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Steel |
| Package Quantity | 50 |
| Description | Hex Nut |
| Manufacturers Part Number | HNBZ516 |
| Grade | Silicone Bronze |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015 |