Special Features:
- Hexagonal Outer Shape for Easy Fastening, Zinc Plated
- General Purpose
Weights & Dimensions
| Width | 0.750 - 0.736 |
| Size | 1/2-13 |
| Thread | 13 in |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hex Nut |
| Manufacturers Part Number | HNT12 |
| Grade | Grade 2 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015 |