Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147596

MPN #: HNBR38

L.H.Dottie® Hex Nut, Solid Brass, 3/8"-16, 50 Pack

Product Description
Solid Brass Hex Nuts are used to connect both metal and wood components. They are also used in conjunction with brass bolts, screws, studs, threaded rod and any other brass fastener that has machine screw threads. Brass will protect against tarnishing and corrosion.

Special Features:
  • Solid Brass, Corrosion Resistance, Prevents Against Tarnishing
Applications:
  • Corrosive Environments, Marine Applications, General Purpose


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.562 - 0.551
Size3/8-16
Thread16 in
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishSteel
MaterialBrass
Package Quantity50
DescriptionHex Nut
Manufacturers Part NumberHNBR38
GradeBrass
BrandL.H.Dottie

Compliance & Certifications

CertificationsRoHS Compliant, ASTM F467, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015