Hex Socket Head Plug 150# Black Steel - 1/8''
Standard Class 150 Specification: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure rating. A.T.M. A197, Material. A153, Galvanizing. Federal Spec. WWWP 521 Pressure Ratings: 150 p.s.i.- Saturated Steam 300 p.s.i- At 150 Degrees W.O.G (Sold in quantity of 100 pcs.)Hex Socket Head Plug 150# Black Steel - 1/8'' - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00 Sold in packages of 100 / $0.16 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8 in |
Product Details
| Type | Hex Head |
| Point Of Origin | Domestic |
| Class | 150 |
| Material | Black Steel |
| Package Quantity | 100 |
| Connection Style | MNPT |
| Manufacturers Part Number | 003-2002 |
| PSI | 150 psi |
| Fitting Type | Hex Socket Plug |
| Brand | Pittsburgh Plug |
Compliance & Certifications
| Lead Free Compliant | Yes |