Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 37/64" x 1/2" x 1-1/8" x 3-3/8"

Model #: WBB2541019

MPN #: C33750

Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 37/64" x 1/2" x 1-1/8" x 3-3/8"

|
Questions & Answers (0)
PRICE
$43.95
was $84.79
Save $40.84 (48%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright, uncoated finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-1/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.