Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Square End Mills

39 Results
Square End Mills - Single End, 4-8 Flute

Square End Mills - Single End, 4-8 Flute

CompareImageLength of CutLengthMaterialNumber of FlutesShank DiameterModel #Price
Import 4 Flute Carbide Sq Single End Mill 3/16" Dia 3/16" Shank 5/8" Flute 2" OAL
5/8 in
2 in
Solid Carbide
4
3/16 in
WBB658653$20.75
Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1/2" Flute 1-1/2" OAL
1/2 in
1-1/2 in
Solid Carbide
4
1/8 in
WBB658597$13.75
Import 4 Flute HSS Sq Single End Mill 1/4" Dia 3/8" Shank 5/8" Flute 2-7/16" OAL
-
2-7/16 in
HSS
4
3/8"
Ships Same Day
WBB780590
$5.20
Import 4 Flute HSS Sq Single End Mill 1/2" Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
-
3-1/4 in
HSS
4
1/2"
WBB780581$7.40
Import 4 Flute HSS Sq Single End Mill 13.00mm Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
1-1/4 in
3-1/4 in
HSS
4
1/2 in
Ships Same Day
WBB555278
$12.00
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/4"
31.75 in
3-1/4 in
HSS
4
1/2" mm
WBB2540363$66.14
Cleveland HG-4C-TN HSS 4-Flute TiN Square Single End Mill, 1" x 1" x 2" x 4-1/2"
50.8 in
4-1/2 in
HSS
4
1" mm
WBB2541607$223.29
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 5/8" x 2-7/16"
15.88 in
2-7/16 in
HSS
4
3/8" mm
WBB2541469$46.17
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 3/16" x 3/8" x 1/2" x 2-3/8"
12.7 in
2-3/8 in
HSS
4
3/8" mm
WBB2541468$44.75
Made in USA 4 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 2-1/2" OAL
-
2-1/2 in
HSS
4
3/8"
WBB780149$14.75
Showing 1-10 of 22 results
End Mill Sets

End Mill Sets

4 Flute Carbide Single End Mills

4 Flute Carbide Single End Mills

Square End Mills - Double End

Square End Mills - Double End

Square End Mills - Single End, 2-3 Flute

Square End Mills - Single End, 2-3 Flute

2 Flute Carbide Double End Mills, With Flat

2 Flute Carbide Double End Mills, With Flat