Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541917

MPN #: C75306

BESTSELLER

Cleveland HG-2B HSS 2-Flute Bright Ball Nose Single End Mill, 15/16" x 3/4" x 2-1/4" x 4-1/2"

|
Questions & Answers (0)
PRICE
$80.95
was $159.08
Save $78.13 (49.11%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Ball nose for milling radius bottom slots, fillets and special contours. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright, uncoated finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-1/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.