Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 9/32" x 3/8" x 2" x 3-3/4"

Model #: WBB2541034

MPN #: C33430

Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 9/32" x 3/8" x 2" x 3-3/4"

|
Questions & Answers (0)
PRICE
$26.95
was $51.54
Save $24.59 (48%)
Usually ships in 3 to 6 days
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright Finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 1-3/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.