Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541328

MPN #: C42792

Cleveland HGC-4B HSS-Cobalt 4-Flute Bright Ball Nose Single End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/4"

|
Questions & Answers (0)
PRICE
$37.95
was $73.08
Save $35.13 (48.07%)
Usually ships in 3 to 6 days
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Ball nose for milling radius bottom slots, fillets and special contours. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from 8% cobalt for high red hardness. Bright Finish. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of 30° and a shank length of 2". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.