Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541330

MPN #: C42798

Cleveland HGC-4B HSS-Cobalt 6-Flute Bright Ball Nose Single End Mill, 3/4" x 3/4" x 1-5/8" x 3-7/8"

|
Questions & Answers (0)
PRICE
$91.95
was $178.37
Save $86.42 (48.45%)
Usually ships in 3 to 6 days
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Ball nose for milling radius bottom slots, fillets and special contours. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from 8% cobalt for high red hardness. Bright Finish. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of 30° and a shank length of 2-1/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.