The PRIMEFIT XP Extreme Performance XHC1414MB6 1/4" x 1/4" Female Hi-Flow 6-Ball Bearing Couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, brass construction and steel springs. If you're looking for Couplers that will last job after job you've found it.
Primefit Hi-Flow Brass 6-Ball Coupler 1/4" x 1/4" Male Coupler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 4 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Hi-Flow |
| Style | Coupler |
| Material | Brass |
| Description | 1/4" x 1/4" Male Coupler |
| Manufacturers Part Number | XHC1414MB6 |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |