Pentel® Hi-Polymer Eraser, Rectangular, Medium, White, Latex-Free Hi-Polymer, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
High quality latex-free eraser removes lead easily and cleanly with very little pressure. Block style is perfect for getting into little corners or erasing large areas quickly. No smudges, no paper tears and no ghosting.
PRICE
$5.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eraser |
| Erasable | No |
| Package Quantity | 3/Pack |
| Description | Hi-Polymer Erasers |
| Color | White |
| Refillable | No |
| Manufacturers Part Number | ZEH10BP3-K6 |
| Retractable | No |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |