Staedtler® Plastic Eraser - Latex-free with Sleeve - 2-1/2"x7/8"x1/2" - White, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Latex-free plastic eraser delivers practically residue-free erasing. Use for removing graphite on paper and matte drafting film or for OHP pen on overhead film. Formula offers significantly less crumbling. The eraser waste twists itself up into long strands that can be easily removed. Plastic material is phthalate-free and latex-free. Eraser comes in a handy slide sleeve for convenient handling. Pack of 20.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 2-1/2 in |
| Height | 1/2 in |
Product Details
| Type | Eraser |
| Material | Plastic |
| Package Quantity | 20 |
| Description | Mars Plastic Eraser |
| Color | White |
| Manufacturers Part Number | 52650 |
| Brand | Staedtler |