High-performance sealant designed especially for extreme high temperature applications. It provides a long-lasting, weather-resistant seal with supreme adhesion, flexibility, and durability. It adheres to most common building materials and remains flexible from 40°F to 550°F (intermittent). Meets Fed. Spec. TT-S-00230C, TT-S-001543A, ASTM C920, FDA Reg. No. 21 CFR 177, 2600. Safe for incidental food contact.
DAP® Hi-Temp 100% RTV Silicone Sealant - 10.1 oz., Red - 7079808013 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz. |
Product Details
| Manufacturers Part Number | 7079808013 |
| Package Quantity | 12 |
| Description | Hi-Temp 100% RTV Silicone Sealant |
| Color | Red |
| Brand | DAP Products |