DAP® Window, Door & Siding 100% Silicone Rubber Sealant - 2.8 oz., White - 7079800752 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
DAP® Window, Door & Siding 100% Silicone Rubber Sealant - 2.8 oz., White - 7079800752
100% waterproof and weatherproof sealant for sealing out drafts, water and moisture around windows, doors, siding, gutters, flashing, pipes, vents and more. It stays flexible to withstand expansion and contraction without cracking or losing adhesion. Cured sealant is mold and mildew resistant. Interior/exterior use. ASTM C719 meets the ASTM C920 requirements for Class 25, Use G. Not Paintable
100% waterproof and weatherproof sealant for sealing out drafts, water and moisture around windows, doors, siding, gutters, flashing, pipes, vents and more. It stays flexible to withstand expansion and contraction without cracking or losing adhesion. Cured sealant is mold and mildew resistant. Interior/exterior use. ASTM C719 meets the ASTM C920 requirements for Class 25, Use G. Not Paintable
PRICE
$48.60 Sold in packages of 6 / $8.10 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.8 oz |
Product Details
| Manufacturers Part Number | 7079800752 |
| Description | Window, Door & Siding 100% Silicone Rubber Sealant |
| Color | White |
| Brand | DAP Products |