Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789082

MPN #: V1120661U-4XL

Pioneer® Hi-Vis 100% Waterproof Bib Pant, 4XL, Hi-Vis Safety Yellow

Product Description
This garment is wind and waterproof and made from comfortable premium breathable material. Durable heat-sealed seams provide maximum water resistance and the high-quality elastic suspenders with quick release buckle deliver the functionality you need.

Features:
  • Made with premium style 300 denier PU coated oxford polyester
  • 180 GSM quilted polyester lining provides added insulation
  • Exclusive Startech style reflective tape provides maximum visibility and increased safety
  • Made with heat sealed seams for superior water resistance
  • Features adjustable elastic suspenders with quick-release clips and elastic waist for added working comfort and increased mobility


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeBib Pant
Closure TypeZipper and Snap
Material300 Denier Oxford Polyester/Polyurethane
GenderMen's
Package Quantity1
DescriptionHi-Vis Waterproof Bib Pants
ColorHi-Vis Safety Yellow
Manufacturers Part NumberV1120661U-4XL
Primary UseHigh Visibility
BrandPioneer