Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3195567

MPN #: V1200461U-XL

Pioneer® 5405AU Men's Waterproof Safety Bib Pant, XL, Hi-Vis Yellow

Product Description
Pioneer® safety pants meet ANSI/ISEA 107-20 Class E visibility requirements. When worn with other gear, such as Class 2/3 reflective vests, shirts or jackets, it meets Class 3 standards.

Features:
  • Waterproof & Reflective - Silver StarTech® reflective tape provides high visibility. Pants are 100% waterproof, and are abrasion, puncture and tear resistant
  • Heavy Duty Design - Fully lined and made of 300 denier durable PU-coated ripstop polyester with double-stitched and heat-sealed seams. Includes 12" leg zippers, zipper closure inside bib pocket, and zippered fly access
  • Neon Glow Colors - Available in fluorescent Yellow/Green and Orange colors, offering supreme visibility and safety on the job. Comes in sizes: Small to 4XL
  • Pioneer® Promise - We've been producing the highest quality safety and protective gear since 1887. Our items are independently tested to ensure that all safety standards are met or exceeded
Since 1887, Pioneer® has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer® continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer® offers a complete selection of safety clothing including Hi-Viz gear, flame resistant wear, rainwear and much more.

PRICE
$79.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeBib Pant
Material300 Denier PU-Coated Ripstop Polyester
Package Quantity1
GenderMen's
DescriptionHi Vis Waterproof Safety Bib Pants
ColorYellow
Manufacturers Part NumberV1200461U-XL
Primary UseHigh Visibility
BrandPioneer