Portwest® Hi-Vis 3-In-1 Contrast Traffic Jacket, 4XL, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
A contemporary 3-in-1 rain jacket packed full of clever features including an internal tablet pocket, mic tabs and a contrast lower panel for protection against dirt. Incorporating a detachable zipped sweater, this jacket is adaptable to all weather conditions. This ANSI Type R Class 3 garment is fully waterproof and features a drawstring pack away hood, 7 pockets and adjustable cuffs. Waterproof with sealed seams preventing water penetration. Extremely water resistant PFAS free Texpel Splash Eco fabric finish, water beads away from fabric surface. Jacket can be worn three ways for multi use. Hook and loop cuffs for a secure fit.
Materials - Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford Weave with a stain resistant finish, PU Coated 5.5oz Additional Lining Fabric Info : Body: 100% Polyester Mesh, 2oz. Sleeves: 100% Polyester Taffeta, 2oz. Removeable Lining : 100% Polyester, knitted with brushed back 9oz.
Materials - Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford Weave with a stain resistant finish, PU Coated 5.5oz Additional Lining Fabric Info : Body: 100% Polyester Mesh, 2oz. Sleeves: 100% Polyester Taffeta, 2oz. Removeable Lining : 100% Polyester, knitted with brushed back 9oz.
PRICE
$109.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | High Visibility Rain Jacket |
| Class | ANSI Class 3 |
| Color | Yellow/Black |
| Number of Pockets | 7 |
| Style | Contrast Traffic |
| Closure Type | Zipper and Snap |
| Material | Polyester |
| Description | Contrast Traffic Jacket |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | S362YBR4XL |
| Waterproof | Yes |
| Brand | Portwest |