Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200646

MPN #: DX475YBRXXL

Portwest® Hi-Vis 4-Way Stretch Softshell Jacket, ANSI Type R Class 3, 2XL, Yellow/Black

Product Description
The DX4 High Viz Softshell is precision engineered using a revolutionary breathable, waterproof, and windproof ripstop fabric. Its sports inspired design includes longer back length, dynamic shaped sleeves, adjustable cuffs, reflective trims. Constructed using premium Hi-Vis-Tex Pro tape, this softshell offers excellent freedom of movement due to its segmented construction.

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Stretch ripstop provides superior comfort and increased freedom of movement
  • Drawcord adjustable hem
  • Hook and loop cuffs for a secure fit
  • Zipped chest pockets
  • 2 side zip pockets for secure storage
  • Internal pockets for safe storage
  • Grown on hood is stylish and practical
  • Pre-bent sleeves allow for increased freedom of movement
  • Heat applied segmented reflective tape for added visibility
  • 6 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Detachable ID pocket
  • Phone pocket
  • Ergonomically shaped hood for a perfect fit
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Shell Fabric : RipShell: 92% Polyester, 8% Elastane Ripstop laminated to 100% Polyester Micro Fleece (3L) 310g
  • Lining Fabric : 100% Polyester Mesh 165g


PRICE
$109.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeSoftshell Jacket
ClassClass 3
ColorYellow/Black
Number of Pockets6
StyleSoftshell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionHi-Vis Softshell
Package Quantity1
GenderUnisex
Manufacturers Part NumberDX475YBRXXL
WaterproofYes
BrandPortwest

Compliance & Certifications

CertificationsEN ISO 20471, ANSI/ISEA 107 Type R Class 3