Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3146243

MPN #: 333W6059T-YLNV/2XL

Bisley® Women's Contoured Softshell Jacket, ANSI, 2XL, Hi-Vis Yellow

Product Description
Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.

Features:
  • Water resistant fabric with breathable membrane. Built-in fleece lining
  • Ventilation under arms for breathability
  • Two waist pockets with waterproof zippers
  • Sleeve cuff adjusters reduces water entering over wrist
  • Sizes L-4XL meet ANSI 107 R3 Classification
  • Type/Class R2: Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds.
  • Extended Life – Reusable/Launderable: Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • Pocket Type: Waist Pocket, Zippered Pocket, Chest Pocket
  • Construction: UV Protection, Water Resistant, Women's Fit


PRICE
$61.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeSoftshell Jacket
ClassANSI Class 3
ColorYellow
StyleSoftshell
Closure TypeZipper
MaterialFleece, Polyester, Twill
Front ClosureZipper
DescriptionWomen's Contoured Jacket
GenderWomen's
Package Quantity1
Manufacturers Part Number333W6059T-YLNV/2XL
BrandBisley

Compliance & Certifications

CertificationsANSI 107