Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200771

MPN #: PW365YBR4XL

Portwest® Hi-Vis Breathable 3-In-1 Jacket, ANSI Class 3, 4XL, Yellow/Black

Product Description
The PW3 3-in-1 jacket is an excellent choice for workers who value versatility and practicality. The jacket features a full class 3 high visibility waterproof jacket and a detachable zip sweatshirt which can be worn on its own. The brushed back interior traps warmth and keeps the wearer cozy while the durable 300D oxford weave outer material protects against wind and rain.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Twin-stitched seams for extra durability
  • Easy grip pullers attached to all zips
  • Drawcord adjustable hem
  • Hook and loop cuffs for a secure fit
  • Curved back hem for added protection
  • Zipped chest pocket
  • Two lower pockets
  • Inner chest pocket
  • Jacket can be worn three ways for multi use
  • Detachable inner jacket for added versatility in all weather conditions
  • Contrast fleece collar for protection against dirt
  • Heat applied segmented reflective tape for added visibility
  • 9 pockets for ample storage
  • Radio loops for easy clipping of a radio
  • Detachable ID pocket
  • Concealed mobile phone pocket
  • Internal tablet pocket for safe storage
  • Detachable hood
  • Interactive inner garment
  • Print access for corporate branding
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • ANSI Type R, Class 3
  • CE certified
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60g
  • Additional Lining Fabric Info : Inner Garment: 100% Polyester, knitted with brushed back, 300g
  • Removeable Lining : 100% Polyester, knitted with brushed back 300g


PRICE
$149.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow/Black
Number of Pockets9
StyleBreathable 3-In-1
Closure TypeZipper
MaterialPolyester
DescriptionHi-Vis Breathable 3-In-1 Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberPW365YBR4XL
WaterproofYes
BrandPortwest