Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200632

MPN #: UH405ORRXXXL

Portwest® Hi-Vis Contrast 48" Rain Coat, ANSI Class 3, 3XL, Orange

Product Description
Cleverly designed with an extra long length of 122cm, this coat ensures total protection in adverse weather conditions and offers exceptional value for money. This lightweight coat features a pack-away hood, stud and zip storm flap, large pockets for ample storage, a radio loop and a badge holder.

Features:
  • Waterproof with taped seams preventing water penetration
  • Drawcord hood and hem for a secure and comfortable fit
  • Inner elasticated cuff
  • Increased breathability with a vented back yoke
  • Bio motion tape pattern to improve recognition of human shape at distance
  • 2 side zipper pockets for secure storage
  • Radio loops for easy clipping of a radio
  • Badge holder for easy clipping of your ID card
  • Reach compliant PVC coating
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g
  • Additional Lining Fabric Info : Yoke Only: 100% Polyester Mesh 2oz


PRICE
$62.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Rain Coat
ClassANSI Class 3
ColorOrange
StyleContrast
Closure TypeZipper and Snap
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionHi-Vis Contrast 48" Rain Coat
Manufacturers Part NumberUH405ORRXXXL
WaterproofYes
BrandPortwest