Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201118

MPN #: H444YBRXXL

Portwest® Hi-Vis Contrast Classic Rain Pants, 2XL, Yellow/Black

Product Description
Lightweight and practical, these stylish trousers provide comfort and protection against adverse weather conditions. Features include waist elastication for comfort and ease of movement, stud adjustable hems for a secure fit and taped seams for full protection against wind and rain.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Twin-stitched seams for extra durability
  • Contrast panels for protection against dirt
  • Reflective tape for increased visibility
  • Fully elasticated waistband for ultimate wearer comfort
  • 40+ UPF rated fabric to block 98% of UV rays
  • REACH compliant PVC coating
  • Certified to EN ISO 20471 after 25x washes
  • CE certified
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g


PRICE
$26.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeRain Pants
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionHi-Vis Contrast Classic Rain Trousers
ColorYellow/Black
Manufacturers Part NumberH444YBRXXL
Primary UseHigh Visibility
BrandPortwest