Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201236

MPN #: S441BKRXXL

Portwest® Classic Rain Pants, 2XL, Black

Product Description
Lightweight and easily packable for convenience, these pants provide comfort and protection in any weather. The fit is roomy for easy layering on top of pants, with the added benefit of pass through pockets. The snap adjustable hem ensures a secure fit around work boots. Unbeatable value for money.

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Lightweight, waterproof fabric with taped seams prevents water penetration
  • Taped seams to provide additional protection
  • Fully elasticated waistband for ultimate wearer comfort
  • Side access openings
  • Stud adjustable hems for a secure fit
  • Generous fit for wearer comfort
  • REACH compliant PVC coating
  • 40+ UPF rated fabric to block 98% of UV rays
  • Retail bag which aids presentation for retail sales
  • CE certified
  • Shell Fabric : 100% Polyester, PVC Coated 6oz


PRICE
$16.50

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeRain Pants
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionRain Trousers
ColorBlack
Manufacturers Part NumberS441BKRXXL
BrandPortwest