Features:
- ANSI Type R, Class 3
- Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g
- Additional Lining Fabric Info : Yoke Only: 100% Polyester Mesh, 2oz
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | High Visibility Rain Jacket |
| Class | ANSI Class 3 |
| Color | Yellow/Black |
| Number of Pockets | 2 |
| Style | Contrast Panel |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Hi-Vis Contrast Panel Rain Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | UH443YBRXXL |
| Waterproof | Yes |
| Brand | Portwest |