Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200910

MPN #: US361YBRXXXL

Portwest® Hi-Vis Contrast Tape Rain Jacket, ANSI Class 3, 3XL, Yellow/Black

Product Description
This fully certified lightweight jacket offers unrivalled foul weather protection and wearer comfort. Hardwearing, functional and packed full of features including a vented back cape with D-ring opening, pack away hood for easy storing, multiple pockets for ample storage, mic tab and mesh lined for optimum warmth and comfort.

Features:
  • CE certified
  • ANSI Type R, Class 3
  • Certified to EN ISO 20471 after 50x washes
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Pack away hood for added functionality
  • Two-way zip for quick and easy access
  • 5 pockets for ample storage
  • Hook and loop cuffs for a secure fit
  • 50+ UPF rated fabric to block 98% of UV rays
  • Taped seams to provide additional protection
  • Storm flap front to protect against the elements
  • Reflective tape for increased visibility
  • Radio loop for easy clipping of a radio
  • Phone pocket
  • ID card holder for ID card display
  • Internal tablet pocket for safe storage
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester Mesh 60g


PRICE
$70.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow/Black
Number of Pockets5
StyleContrast Tape
Closure TypeZipper and Snap
MaterialPolyester
DescriptionHi-Vis Contrast Tape Rain Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberUS361YBRXXXL
WaterproofYes
BrandPortwest