Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201179

MPN #: S598YBRXL

Portwest® Hi-Vis Contrast Winter Pants, XL, Yellow/Black

Product Description
This cleverly designed winter pants keeps the wearer visible, safe, warm and dry in all weather conditions. The fluorescent fabric and the retro-reflective tape offer superb protection in low light conditions, while the padding traps the heat for added warmth and comfort for the wearer. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Side access openings Zipped ankles for easy fitting over work boots

Features:
  • Two side pass through pockets
  • Side zip leg opening for easy access
  • Quilt lined for thermal insulation
  • Contrast panels for protection against dirt
  • Fully elasticated waistband for ultimate wearer comfort
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60
  • Filling Fabric : 100% Polyester 170g


_x000D_
PRICE
$48.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeWinter Pants
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionContrast Winter Trousers
ColorYellow/Black
Manufacturers Part NumberS598YBRXL
Primary UseHigh Visibility
BrandPortwest