Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201012

MPN #: S489YBRM

Portwest® Hi-Vis Contrast Winter Bib Overall, M, Yellow/Black

Product Description
A garment designed to be completely practical and safe, the Contrast Bib & Brace protects the lower body and chest against wet conditions whilst ensuring safety.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -36°C
  • Adjustable side opening for added flexibility
  • Zipped ankles for easy fitting over work boots
  • Adjustable straps for a secure fit
  • Ergonomic quick release buckle
  • Multiple utility pockets providing ample storage
  • Back patch pocket
  • Double rule pocket
  • Elasticated back panel
  • Quilt lined for thermal insulation
  • Contrast panels for protection against dirt
  • Reflective tape for increased visibility
  • 7 pockets for ample storage
  • Phone pocket
  • Certified to EN ISO 20471 after 25x washes
  • CE certified
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60g
  • Filling Fabric : 100% Polyester 170g


PRICE
$75.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeBib Overall
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionHi-Vis Contrast Winter Bib Overall
ColorYellow/Black
Manufacturers Part NumberS489YBRM
Primary UseCold Weather Protection, High Visibility
BrandPortwest