Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200599

MPN #: US369YBRXXL

Portwest® Hi-Vis Contrast Winter Traffic Jacket, ANSI Type R Class 3, 2XL, Yellow/Black

Product Description
Designed to keep you warm and dry, this item provides maximum visibility and is suitable for all weather conditions. Features include a cell phone pocket, pack away hood and storm flap with zipper and snap closure. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Quilt lined for thermal insulation Internal tablet pocket for safe storage

Features:
  • CE certified
  • Storm flap, mic tabs
  • Inner knitted cuff
  • Waterproof keeping the wearer dry and protected from the elements
  • 4 pockets for ample storage
  • Two-way zip for quick and easy access
  • 50+ UPF rated fabric to block 98% of UV rays
  • Taped seams to provide additional protection
  • Print access for corporate branding
  • Contrast panels for protection against dirt
  • Concealed phone pocket
  • Internal tablet pocket for safe storage 10" x 14"
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60g
  • Filling Fabric : 100% Polyester 170g


PRICE
$78.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Jacket
ClassClass 3
ColorYellow/Black
Number of Pockets4
Closure TypeZipper and Snap
MaterialPolyester
Front ClosureZipper and Snap
DescriptionHi-Vis Contrast Winter Traffic Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberUS369YBRXXL
WaterproofYes
BrandPortwest

Compliance & Certifications

CertificationsEN 343 Class 3:1 X WP 15, ANSI/ISEA 107 Type R Class 3