Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB3149076

MPN #: S78123C.LG

Tingley® Hi-Vis Hooded Sweatshirt, Type O, ANSI Class 2, L, Black/Fluorescent Yellow

Product Description
Built for superior comfort and safety, this Type O X-Back sweatshirt conceals dirt and features a detachable hood for ultimate versatility.

Features:
  • ANSI/ISEA 107 Type O Class 1 compliant sweatshirt for high visibility
  • Detachable 3 panel double plied hood
  • Two-tone 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Mesh Lined sleeves for ease of movement
  • Use as a liner in SYNC System® shells of the same size
  • CSA Z96 Class 1 Level 2 compliant for high visibility
  • Constructed from high density 100% Polyester
  • Zipper front closure
  • 2 Pockets
  • Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort
  • Garment Detail: Sweatshirts are set-in sleeve construction with full cut shoulder and 180 degree sleeve-to-body angle. Sweatshirt has zipper front, black elasticized knit sleeve cuffs and waist, two front handwarmer pockets, mesh sleeve lining, and two mic tabs. The detachable hood is two-ply 3 panel with drawcord, and is secured to the collar with 5 snaps
  • Color: Black / Fluorescent Yellow-Green
  • Material: Fluorescent yellow-green material is 9.1 oz. 100% Polyester. Sleeves are lined with 2.8 oz. black Polyester mesh.
  • Seam Construction: All construction seams are single needle and surge stitched.
  • Closure Type: Zipper Front
  • Pockets: Two handwarmer pockets on sizes S-5X
  • Reflective Tape: ANSI/ISEA 107 and CSA Z96 compliant 2" silver glass bead tape. Fluorescent yellow-green underlay (under glass bead tape)
  • Configuration: X Pattern layout with 1 horizontal band on body and 1 band on each sleeve


PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 1
ColorBlack
Number of Pockets2
ClosureZipper
StyleLong Sleeve
MaterialPolyester
DescriptionHigh Visibility Hooded Sweatshirt
Package Quantity1
GenderUnisex
Manufacturers Part NumberS78123C.LG
Primary UseEnvironments Where Hi-Vis & Warmth Are Desired For Wearer Safety & Comfort
BrandTingley

Compliance & Certifications

CertificationsANSI/ISEA 107, CSA Z96