Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201290

MPN #: PW351YBRM

Portwest® Hi-Vis Premium Insulated Winter Bib, M, Yellow/Black

Product Description
Premium insulated winter bib pants made from durable 300D Oxford polyester fabric. With a zip off function at the back, the bib can be removed completely to turn it into a pants which adds to its overall versatility. Following the great PW3 signature design, this garment has top loading kneepad pockets, secure zipped storage pockets, rule pocket and detachable holster pockets. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Detachable bib and braces for greater versatility Reinforced panels in high wear areas for maximum durability

Features:
  • Inner soft Insulatex lining offering warmth and comfort
  • Wider belt loops for wider belts
  • Easy grip pullers attached to all zips
  • Crotch gusset to reduce stress and prevent seam failure
  • Ergonomically shaped hem for the perfect fit over boots
  • Side zip leg opening for easy access
  • Twin-stitched seams for extra durability
  • Large back zip pocket for multiple storage options
  • Easy access cargo pockets
  • Side zip pockets
  • Side elastic waist for ultimate wearer comfort
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Articulated darts for additional shaping
  • Contrast panels for protection against dirt
  • Heat applied segmented reflective tape for added visibility
  • 16 pockets for ample storage
  • 40+ UPF rated fabric to block 98% of UV rays
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60g
  • Filling Fabric : 100% Polyester 160g


_x000D_
PRICE
$159.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeBib Pant
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionInsulated Winter Trousers
ColorYellow/Black
Manufacturers Part NumberPW351YBRM
Primary UseHigh Visibility
BrandPortwest