Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201051

MPN #: S480ORRXXXL

Portwest® Hi-Vis Rain Pant, 3XL, Orange

Product Description
These pants are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable snap hem make this garment a popular and comfortable choice with our customers. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Quick and easy pass through pocket Snap adjustable hems for a secure fit

Features:
  • Two side pass through pockets
  • Reflective tape for increased visibility
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190


PRICE
$26.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Pants
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionRain Traffic Trousers
ColorOrange
Manufacturers Part NumberS480ORRXXXL
Primary UseHigh Visibility
BrandPortwest