Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201205

MPN #: S556BKRXXXL

Portwest® Vanquish Extreme Waterproof Rain Pants, 3XL, Black

Product Description
A complimentary pant style to tie into the PWR Rainwear collection. The Vanquish Pant uses the highly waterproof and breathable Portwest Extreme fabric with sealed seams to ensure full protection. A zipped side leg allows for easy access on and off whilst wearing boots. With a fully elasticated, adjustable waistband and articulated legs, these pants also have a great fit.

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Abrasion resistant oxford polyester
  • 2 side zip pockets for secure storage
  • Elastic waist with toggle for a secure and comfortable fit
  • Double-layer reinforced knee protection for extra strength and durability
  • Durable, breathable, windproof and water resistant fabric
  • Taped seams to provide additional protection
  • CE certified
  • Shell Fabric : 600D Industry: 100% Polyester, 600D Oxford, PU Coated 230g


PRICE
$46.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Pants
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionRain Trousers
ColorBlack
Manufacturers Part NumberS556BKRXXXL
BrandPortwest