Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200484

MPN #: T402YBR4XL

Portwest® Hi-Vis Softshell Jacket, ANSI Type R Class 3, 4XL, Yellow/Black

Product Description
The PW3 Hi-Vis Softshell is characterized by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. Hi-Vis-Tex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.

Features:
  • Lightweight flexible Hi-Vis-Tex Pro segmented reflective tape for increased visibility Side zipper pockets
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Bound cuffs for added warmth and comfort
  • Drawcord adjustable hem
  • Curved back hem for added protection
  • Zipped chest pocket
  • 2 side zip pockets for secure storage
  • Earphone loop holder routes your earphones from inside your jacket to your ears
  • Contrast coloring for added style
  • Heat applied segmented reflective tape for added visibility
  • 5 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Detachable ID pocket
  • Concealed mobile phone pocket
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Shell Fabric : 94% Polyester, 6% Elastane laminated to 100% Polyester Micro Fleece 310g


PRICE
$109.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeSoftshell Jacket
ClassClass 3
ColorYellow/Black
Number of Pockets5
StyleSoftshell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionHi-vis Softshell Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberT402YBR4XL
Primary UseCold Weather Protection, High Visibility
BrandPortwest

Compliance & Certifications

CertificationsEN ISO 20471, ANSI/ISEA 107 Type R Class 3