Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2306540

MPN #: DF2-AX3-324LS-HY-2X

DRIFIRE® Hi-Vis Work Shirt, Type R, Class 3, 2XL, Fluorescent Yellow, DF2-AX3-324LS-HY-2XL

Product Description
The DRIFIRE FR Hi-Vis Utility shirt features inherently flame resistant lightweight, breathable fabric that incorporates moisture wicking and odor control technology for maximum comfort. Professional and functional this utility shirt includes two chest pockets with button flap closure and pen slot and there is space for a logo on the left chest. See more details below.

Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 7 oz. DRIFIRE® Twill
  • Inherently flame resistant, FR protection will not wash/wear out
  • Unsurpassed moisture wicking and drying rate
  • Odor control technology
  • Features two chest pockets with button flap closure and pen slot
  • FR silver segmented reflective trim
  • Quickly identify compliance with exterior labeling
  • Breathable performance fabric for maximum comfort
  • Gap for logo on the left chest

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • ANSI/ISEA 107 Type R Class 3
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight7 oz.

Product Details

Arc Rating12 cal/cm²
TypeHi-Visibility Shirt
ColorYellow
SeriesDRIFIRE®
StyleFR Hi-Vis Work Shirts
Closure TypeButton
MaterialModacrylic/Cotton/Para-Aramid
DescriptionHi-Vis Work Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberDF2-AX3-324LS-HY-2X
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

ANSI TypeType R Class 3
CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107