- Material: 100% Waterproof Bomber with PU coated shell
- Sealed seams and concealed hood
- Closure: Zip closure with snap storm flap
- Pockets: 1 inner chest pocket, 2 lower-slant pockets, cell phone pocket, 2 pen holder pockets on sleeve
- Elasticized waist band
- Wrist cuff mic holders
- Standard: ANSI/ISEA 107-2010 Class 3
GSS Safety Hi-Visibility Class 3 3-In-1 Waterproof Bomber Jacket W/Fleece Lining, Lime/Black, 4XL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Size | 4XL |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow/Black |
| Number of Pockets | 6 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | Oxford With PU Coating |
| Front Closure | Zipper |
| Description | 3-in-1 Waterproof Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 8003-4XL |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 Class 3 |