- Material: 100% Waterproof Bomber with PU coated shells, sealed seams and concealed hood
- Inner: 4-3/4 Oz. poly fill insulation with Polyester quilted lining
- Closure: Zip closure with snap storm flap
- Pockets: 1 inner chest pocket, 2 lower-slant pockets, cell phone pocket, 2 pen holder pockets on sleeve with elasticized waist band
- Wrist cuff mic holders
- Standard: ANSI/ISEA 107-2010 Class 3
GSS Safety Hi-Visibility Class 3 Waterproof Quilt-Lined Bomber Jacket, Lime/Black, M
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 |
| Size | M |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow/Black |
| Number of Pockets | 4 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | Oxford With PU Coating |
| Front Closure | Zipper |
| Description | Waterproof Quilt-Lined Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 8001-MD |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 Class 3 |