A literal explosion of delight, this Hibiscus will cheer up even the sourest of moods. A big, fluffy bed of lush greenery provides the ideal base for the numerous red blooms (with just a hint of pink in their centers as well). It's a stately piece that adds a touch of class to any decor - home or office. Also makes a great gift. Complete with a fluted bowl and "liquid illusion'' faux water, it will stay looking fresh for decades!
Nearly Natural Hibiscus with Fluted Vase Silk Flower Arrangement
|
Questions & Answers (0)
Product Description
PRICE
$50.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 12 in |
| Vase Size | 4-1/2"W x 5"H |
| Plant Height | 17 in |
Product Details
| Type | Silk Flowers |
| Color | Orange |
| Flower Style | Hibiscus |
| Material | Polyester, Iron Wire, Resin, Glass |
| Package Quantity | 1 |
| Description | Hibiscus with Fluted Vase Silk Flower Arrangement |
| Manufacturers Part Number | 1279 |
| Purpose | Desk Top |
| Brand | Nearly Natural |