- Adjustable cutting depth
- Fast, tool-free blade changes
- Safe and easy to use
- Squeeze lever activates blade and releasing the lever hides the blade
- MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Starrett 67584 Hidden Edge Utility Knife
|
Questions & Answers (0)
Product Description
S011 UTILITY KNIFE W/ HIDDEN EDGE
PROMOTIONAL PRICE
$13.27was $38.95
Save $25.68 (66%)
13
13
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 0.5 lbs |
Product Details
| Grip Style | Metal |
| Features | Squeeze Lever Activation |
| Color | Gray |
| Blade Type | Trapezoid |
| Manufacturers Part Number | 67584 |
| Handle Type | Plastic |
| Brand | L.S. Starrett |