Luxury High Back Black Luggage Rack with Black Straps - 6 Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Luxury High Back Black Luggage Rack with Black Straps, 6 Pack
High Back Black Luggage Rack with Black Straps, 6 Pack
High Back Black Luggage Rack with Black Straps, 6 Pack
PRICE
$3,294.00 Sold in packages of 6 / $549.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 16 in |
| Height | 26-1/2 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Luxury High Back |
| Frame Color Family | Black |
| Color | Black |
| Strap Material | Polypropylene |
| Description | Metal Luggage Rack |
| Package Quantity | 6 |
| Frame Material | Steel |
| Manufacturers Part Number | 1055BL-BL |
| Strap Color Family | Black |
| Brand | Central Specialties Ltd. |
Warranty
| Warranty | 1 yr |