Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB900066

MPN #: 4975GR

Safco® High Flat File Cabinet Base For 4994, 40-1/2"W, Gray

Product Description
Elevate your organizing and add colorful style to your files. With a High Base for your Flat Files you can retrieve your files effortlessly without having to stoop or bend. The base raises files 20 off the floor and has an enclosed back and sides with an

Made in the USA.

PRICE
$885.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
885.00
Buy 6 units - 10 units
839.00Save $46.00 (5%)
Buy 11+ units
815.00Save $70.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/2 in
Depth29-1/2 in
Height20 in
Min Width40-1/2 in
Max Depth29-1/2 in
Max Height20 in
Min Depth29-1/2 in
Min Height20 in
Max Width40-1/2 in

Product Details

Assembly RequiredNo
TypeFlat File Cabinet Base
ColorGray
Country of OriginMade in USA
MaterialSteel
DescriptionOpen Base
Manufacturers Part Number4975GR
Base TypeLeveling Feet
BrandSafco

Warranty

WarrantyLifetime Limited