Elevate your organizing and add colorful style to your files. With a High Base for your Flat Files you can retrieve your files effortlessly without having to stoop or bend. The base raises files 20 off the floor and has an enclosed back and sides with an
Made in the USA.
Safco® High Flat File Cabinet Base For 4994, 40-1/2"W, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$885.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/2 in |
| Depth | 29-1/2 in |
| Height | 20 in |
| Min Width | 40-1/2 in |
| Max Depth | 29-1/2 in |
| Max Height | 20 in |
| Min Depth | 29-1/2 in |
| Min Height | 20 in |
| Max Width | 40-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet Base |
| Color | White |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Open Base |
| Manufacturers Part Number | 4975WH |
| Base Type | Leveling Feet |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |