Rollers, Wedges & Cushions
Availability
Type
Shape
Brand
Size
Length
Material
Width
Height
Color
Style
Price
Related Products
The Dynair® Wedge Ballkissen® Premium is an inflated and dynamic therapy and training tool made of high-quality Ruton and is shaped like a wedge. It is a space saving alternative to an exercise ball and is being used as an unstable surface for back and fitness training. It features a needle valve for regulating the air charge. The Dynair® Wedge Ballkissen® can bear a weight of max. 500kg. The material is odorless and free of latex and forbidden phthalates.
The CanDo® inflatable straight roll only moves in a side-to-side manner making it easier to use than the standard inflatable ball. In addition, the added length of the roll makes it possible to have a friend or a therapist sit on or straddle the roll with you. Supports up to 300 pounds. Available in various color-coded sizes. Straight Roll - Orange - 20" Dia. x 39"L (50 cm Dia. x 100 cm L).
Firm, closed cell foam provides a deeper massage than our Closed-Cell Foam roller, while feeling soft on the skin. Stimulates blood flow and improves circulation to the body's soft tissues. Lengthen and loosen tight muscles or use the the half-round versions to improve balance and core strength. Specially designed for frequent use, resistant to moisture and bacteria, and lasts up to five times longer than an open-celled foam roller. Clean with a damp cloth. Three lengths available. Racks and carts available. Black. Features: Closed-cell polyethylene foam for firmness Moisture resistant ...
The CanDo® inflatable sensi-saddle rolls are easier to control than exercise balls because motion is limited to the forward and backward rotation. These colorful inflatable molded heavy-duty rolls can support up to 300 pounds. Rolls aid in developing muscles, coordination, and balance. Further, the "saddle" offers extra support for the patient. Inflatable rolls also make a great addition to individual physical fitness regimes. Textured nubby surface adds tactile and visual elements to ball therapy. Available in various color-coded sizes.
Polyethylene foam rollers with TufCoat® finish are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The PE rollers with TufCoat are strong enough to be used by large adults and active ...