Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788567

MPN #: TH-95-BLU

Vestil™ High Density Polyethylene Trash Can, 95 Gallon, Blue

Product Description
The trash can is constructed of durable polyethylene that withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two (2) wheels for easy portability and hinged lips to keep the rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers.

Features:
  • Hinged lid includes lifting handles for easy access
  • Heavy-duty refuse container keeps waste out of eyesight
  • Containers hinged lips keep the rain out
  • Large rubber wheels make portability easy


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth33-7/16 in
Height43-1/4 in
Weight Capacity800 lbs
Weight51 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeTrash Can
ColorBlue
Wheel Type(2) Rigid
LidYes
Capacity95 gal
Lid TypeHinged Lid
MaterialHDPE
Package Quantity1
Manufacturers Part NumberTH-95-BLU
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandVestil