Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3253126

Global Industrial™ Plastic Round Trash Can, 32 Gallon, Blue

Product Description
✓ Venting Channels to improve airflow and reduce friction
✓ Reinforced base with a contoured handle for enhanced durability and easier lifting
✓ Heavy-duty, corrosion-resistant Polymer resin with UV inhibitor

Improve your cleanup operations with the Global Industrial™ Plastic Utility Trash Can. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in warehouses, industrial environments, outdoor spaces, garages, construction sites and more. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Trash cans will nest when empty for compact and convenient storage. Users can cover up foul odors with the optional Global Industrial™ Plastic Trash Can Lid, B3253157 (sold separately). NSF approved. 10-Year Limited Warranty.

  • Capacity: 32 Gallons
  • Dimensions: 26-2/5" Diameter x 33"H
  • Suitable for Indoor and Outdoor use


  • PRICE
    $39.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height27-5/16 in
    Diameter22 in

    Product Details

    TypeVented Utility Trash Can
    ColorBlue
    LidNo
    Capacity32 gal
    Lid TypeOpen
    Made in the USAYes
    MaterialPolyethylene
    Manufacturers Part NumberB3253126
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty10 Year Limited

    Compliance & Certifications

    NSF CertifiedYes