High-End Shelf Truck is perfect for both storage and transportation of bulky packages. Sturdy 1-1/2" x 1/8" angle iron frame for long life. Reinforced and welded cross-braced frame and twin end frames have a durable enamel finish. Strong 3/4" thick plywood shelf. Space Between Slats On Upright Frame: Sides = 8.25" X 24.75", Rear = 7.75" X 22". Assembles easily. Order Additional 3/4" Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.
Global Industrial
Model # :WB585292
Global Industrial Wood Shelf Truck, 2400 lb. Capacity, 60"L x 30"W x 64"H, Blue
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Backordered, expected around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 64 in |
| Weight Capacity | 2400 lbs |
| Shelf Spacing | 28 in |
| Gauge | 12 |
| Caster Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Blue |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 585292 |
| Shelf Material | Plywood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |