Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial High-Low Three-Way Connector Kit with Extended Corner Cable for Two 64H Panels
Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 64"H panels. Includes one 60H plastic filler post and one flat, 3-way cover. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB240258P
Interion® High-Low Three Way Kit For Two 64" High Panel With Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 64 High Panels in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | High-Low 3-Way Connector Kit for Two 64"H High Panels |
| Color | Black |
| Manufacturers Part Number | 240258P |
| For Use With | 64"H Traditional Partitions with Electric or Pass-Thru Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |