Add to list
Share
Print


Model #: WBB1575595
MPN #: PP0.45A20C3E12Pack
High Purity Pleated Poly Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 20H EPDM Seals, 222 w/Fin - Pkg Qty 12
|
Questions & Answers (0)
PRICE
$1,127.40 Sold in packages of 12 / $93.95 ea
Free Shipping Usually ships in 5 to 8 days
High Purity Pleated Poly Cartridge Filter 0 0. 45 Micron - 2-3/4 Dia x 20H EPDM Seals, 222 w/Fin
Pleated Polypropylene Cartridges are designed for use in most applications where absolute rated pleated filtration is needed. Designed to hold 6. 5 square feet of filtration media, our High Purity - PP cartridges are a great value. These cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment. Efficiency ratings to 99. 98% (Beta 5000). High Purity absolute rated pleated polypropylene filter cartridge.
Features:
Features:
Pleated Polypropylene Cartridges are designed for use in most applications where absolute rated pleated filtration is needed. Designed to hold 6. 5 square feet of filtration media, our High Purity - PP cartridges are a great value. These cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment. Efficiency ratings to 99. 98% (Beta 5000). High Purity absolute rated pleated polypropylene filter cartridge.
Features:
- 0. 45 micron
- 20" 222/FIN
- EPDM seals
Features:
- 0. 45 micron
- 20" 222/FIN
- EPDM seals
1
1
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.